Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D37N4US
  • Zoro # G922730969

product price: 
$
8,310.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Digital
8
Number of Outputs - Relay
3
Input Phase
Three
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Includes Ethernet Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37N4US
Zoro #
G922730969
UPC #
-
Country of Origin
United States
Number of Inputs - Digital
8
Number of Outputs - Relay
3
Input Phase
Three
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Includes Ethernet Port
Yes
Output Voltage
380-480V AC
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Analog
2
Output Power - Kilowatt - Maximum
30 kW, 37 kW
Dynamic Braking
No
Includes EMI Filter
Yes
Input Frequency
60/50 Hz
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Start/Stop Control
Programmable
Control Type
PLC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Number of Outputs - Digital
0
Item
Variable Speed Drive
Input Voltage
380-480V AC
Output Current - Maximum
74.5 A
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
IP Rating
IP21
Application
Process and Utilities
Input Type
Analog, Digital
Output Phase
Three
Number of Inputs - Analog
3
Color
Black/Green
Includes Brake Chopper
No
Style
Chassis
Output Horsepower
40 hp, 50 hp
Product Type
Variable Frequency Drive
Series
Altivar Process ATV600
Torque Application
Constant Torque, Variable Torque
Output Frequency - Minimum
0.1 Hz
Output Frequency - Maximum
500 Hz
Includes Communication Port
Yes
Output Type
Analog, Digital, Relay
Adjustable Deceleration Time
0.01 to 9999 sec
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
226 mm
Overall Height
673 mm
Overall Depth
271 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.