Variable Frequency Drive, Black/Green

  • Mfr # ATV930C31N4C
  • Zoro # G213302332
product price: 
$
54,212.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Output Frequency Range
599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930C31N4C
Zoro #
G213302332
UPC #
3606481154774
Country of Origin
China

Dimensions

Overall Width
23 1/2 in
Overall Depth
15 in
Overall Height
47 in

Details

Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Output Frequency Range
599 Hz
Dynamic Braking
No
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Enclosure
Open
Control Type
Local and Remote
Item
Variable Frequency Drive
Output Voltage
480V AC
Start/Stop Control
Programmable
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Input Phase AC
Three
Output Voltage Range
380V AC to 480V AC
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
No
Series
ATV930
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Maximum Output Power
500 hp
Style
Compact
Maximum Output Current
616 A
Enclosure Rating
IP21
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Output Current - Maximum
616 A
Output Horsepower
500 hp
IP Rating
IP21
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Output Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
No
Output Frequency - Maximum
599 Hz
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 500 hp, Maximum Output Current 616 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews