Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U30N4W
  • Zoro # G613328291

product price: 
$
1,248.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U30N4W
Zoro #
G613328291
UPC #
3606489548520
Country of Origin
Indonesia
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Display Type
LED
Control Method
Remote
Output Frequency Range
0.599 kHz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Enclosure
Totally Enclosed
Input Voltage
500V AC
Input Frequency
60/50 Hz
Displays
LED
Item
Variable Frequency Drive
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
500V AC
Start/Stop Control
Programmable
Dynamic Braking
Yes
Input Voltage Range
380V AC to 500V AC
Series
ATV320
Ethernet Port Included
Yes
Maximum Output Current
7.1 A
Input Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Output Type
Analog, Digital
Application
Complex Machines
Brake Chopper Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Number of Inputs
(3) Analog, (7) Digital
Enclosure Rating
IP66
Style
Compact
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
3 hp
Output Current - Maximum
7.1 A
IP Rating
IP66
Includes Ethernet Port
Yes
Output Phase
Three
Bypass Design
No Bypass
Number of Outputs - Analog
1
Number of Outputs - Digital
3
Number of Inputs - Digital
7
Output Horsepower
3 hp
Output Frequency - Minimum
0.599 Hz
Input Phase
Three
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.599 Hz
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 7/8 in
Overall Depth
9 1/4 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.