Variable Speed Drive, Black/Green

  • Mfr # ATV630U75N4US
  • Zoro # G522731816
product price: 
$
3,313.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9999 sec
Output Type
Analog, Digital, Relay
Control Type
PLC
Style
Chassis
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U75N4US
Zoro #
G522731816
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
409 mm
Overall Depth
233 mm
Overall Width
171 mm

Details

Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9999 sec
Output Type
Analog, Digital, Relay
Control Type
PLC
Style
Chassis
Series
Altivar Process ATV600
Output Voltage
380-480V AC
Output Frequency - Maximum
500 Hz
Input Voltage
380-480V AC
Bypass Design
No Bypass
Input Frequency
60/50 Hz
Includes Communication Port
Yes
Number of Inputs - Digital
8
Item
Variable Speed Drive
Color
Black/Green
Output Current - Maximum
16.5 A
Adjustable Acceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.1 Hz
Number of Inputs - Analog
3
Input Phase
Three
Includes EMI Filter
Yes
Includes Ethernet Port
Yes
Output Horsepower
7 1/2 hp, 10 hp
Accepts External Control Inputs
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
No
Output Phase
Three
IP Rating
IP21
Number of Outputs - Relay
3
Output Power - Kilowatt - Maximum
5.5 kW, 7.5 kW
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Application
Industrial
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews