Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D45N4ZU
  • Zoro # G613302413

product price: 
$
7,116.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Displays
LED
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D45N4ZU
Zoro #
G613302413
UPC #
3606489739973
Country of Origin
India
Control Type
Remote Keypad
Displays
LED
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Display Type
LED
Dynamic Braking
No
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
480V AC
Input Frequency
60/50 Hz
Enclosure
Open
Control Method
Remote
Output Phase AC
Three
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
With Bypass / No Bypass
No Bypass
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Output Type
Analog, Digital
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Series
ATV630
Ethernet Port Included
Yes
Application
Process and Utilities
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(3) Analog, (8) Digital
Style
Compact
Maximum Output Power
60 hp
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Enclosure Rating
IP00
Brake Chopper Included
No
Maximum Output Current
88 A
Number of Inputs - Analog
3
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
8
Bypass Design
No Bypass
Output Frequency - Maximum
0.1 Hz
Output Horsepower
60 hp
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
IP Rating
IP00
Input Phase
Three
Output Phase
Three
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Output Current - Maximum
88 A
Number of Outputs - Digital
0
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
10 3/8 in
Overall Width
8 1/4 in
Overall Height
23 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.