Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D15S6X
  • Zoro # G714841569

product price: 
$
4,460.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Series
ATV630
Output Phase AC
Three
Application
Process and Utilities
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D15S6X
Zoro #
G714841569
UPC #
3606481324887
Country of Origin
Indonesia
Start/Stop Control
Programmable
Series
ATV630
Output Phase AC
Three
Application
Process and Utilities
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
Remote
Enclosure
Open
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Input Voltage
600V AC
Displays
LED
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Control Type
Remote Keypad
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Input Type
Analog, Digital
Output Type
Analog, Digital
Output Voltage
600V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Inputs
(3) Analog, (8) Digital
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Ethernet Port Included
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Display Type
LED
Maximum Output Power
25 hp
Maximum Output Current
24 A
Input Voltage Range
600V AC
Color
Black/Green
Brake Chopper Included
No
Style
Compact
Output Voltage Range
600V AC
Enclosure Rating
IP21
Number of Inputs - Digital
8
IP Rating
IP21
Number of Inputs - Analog
3
Input Phase
Three
Product Type
Variable Frequency Drive
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
24 A
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Horsepower
25 hp
Number of Outputs - Analog
2
Number of Outputs - Digital
0
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
6 3/4 in
Overall Height
16 1/8 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 24 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.