Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D30S6
  • Zoro # G213302363

product price: 
$
7,245.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D30S6
Zoro #
G213302363
UPC #
3606481324917
Country of Origin
India

Dimensions

Overall Height
32 3/8 in
Overall Width
13 in
Overall Depth
11 3/4 in

Details

Display Type
LED
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Control Method
Remote
Output Frequency Range
0.1 to 500 Hz
Control Type
Remote Keypad
Enclosure
Open
Displays
LED
Output Voltage
600V AC
Enclosure Rating
IP20
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Application
Process and Utilities
Series
ATV630
Style
Compact
Maximum Output Current
45 A
Color
Black/Green
Input Voltage Range
600V AC
Brake Chopper Included
No
Maximum Output Power
50 hp
Output Voltage Range
600V AC
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
IP Rating
IP20
Includes Brake Chopper
No
Output Current - Maximum
45 A
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
0
Output Horsepower
50 hp
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Includes Ethernet Port
Yes
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 45 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.