Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U30N4C412
  • Zoro # G916312959

product price: 
$
1,248.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.01 to 6,000 sec
Display Type
LED
Start/Stop Control
Manual
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U30N4C412
Zoro #
G916312959
UPC #
3606486835913
Country of Origin
Indonesia
Adjustable Deceleration Time
0.01 to 6,000 sec
Display Type
LED
Start/Stop Control
Manual
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
No Bypass
Application
Pumping
Output Phase AC
Three
Input Voltage
380-500V AC
Adjustable Acceleration Time
0.01 to 6,000 sec
Output Voltage
500V AC
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Standards
IEC 61800-5-1
Control Type
Remote Keypad
Digital Readout
Output Current
Control Method
Remote
Displays
LED
Input Phase AC
Three
Item
Variable Speed Drive
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Enclosure
Totally Enclosed
Output Frequency Range
0 to 0.599 kHz
Style
Compact
Number of Outputs
(2) Relay; (3) Discrete; Analog
Maximum Output Current
7.1 A
Torque Application
Variable Torque
Output Type
Analog, Digital
Input Type
Analog, Digital
Brake Chopper Included
Yes
Maximum Output Power
4 hp
Number of Inputs
(3) Analog; (7) Discrete
Series
Altivar Solar
Enclosure Rating
IP20
Input Phase
Three
Output Horsepower
4 hp
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
Number of Outputs - Relay
2
Output Current - Maximum
7.1 A
Output Power - Kilowatt - Maximum
3 kW
Output Frequency - Maximum
0 kHz
Number of Inputs - Analog
3
Line Contactor Design
No Line Contactor
IP Rating
IP20
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Color
Black
Output Phase
Three
Bypass Design
No Bypass
Output Frequency - Minimum
0.599 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
7 1/4 in
Overall Depth
6 1/4 in
Overall Width
5 1/2 in

Description

Variable Speed Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.