Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D22N4ZU
  • Zoro # G913302397

product price: 
$
4,230.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Output Voltage
480V AC
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D22N4ZU
Zoro #
G913302397
UPC #
3606489739942
Country of Origin
India
Display Type
LED
Output Voltage
480V AC
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Enclosure
Open
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Control Type
Remote Keypad
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Dynamic Braking
No
Input Voltage
480V AC
Control Method
Remote
Output Phase AC
Three
Series
ATV630
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Enclosure Rating
IP00
Input Type
Analog, Digital
Style
Compact
Output Type
Analog, Digital
Application
Process and Utilities
Number of Outputs
(2) Analog
Maximum Output Current
46.3 A
Maximum Output Power
30 hp
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Output Current - Maximum
46.3 A
Number of Outputs - Digital
0
Includes Brake Chopper
No
Output Phase
Three
Input Phase
Three
IP Rating
IP00
Bypass Design
No Bypass
Output Horsepower
30 hp
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
18 7/8 in
Overall Width
7 5/8 in
Overall Depth
8 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.