Variable Frequency Drive, Black/Green

  • Mfr # ATV650D45N4U
  • Zoro # G313302287
product price: 
$
10,544.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D45N4U
Zoro #
G313302287
UPC #
3606480906909
Country of Origin
China
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Output Phase AC
Three
Item
Variable Frequency Drive
Input Voltage
480V AC
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Dynamic Braking
No
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ABS, Bureau Veritas, CE Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Application
Process and Utilities
Number of Outputs
(2) Analog
Series
ATV650
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Output Type
Analog
Number of Inputs
(3) Analog, (8) Digital
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Brake Chopper Included
No
Maximum Output Power
60 hp
Style
Compact
Maximum Output Current
88 A
Enclosure Rating
NEMA 12
Output Current - Maximum
88 A
Includes Brake Chopper
No
Bypass Design
No Bypass
Number of Inputs - Digital
8
Output Phase
Three
Input Phase
Three
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Output Horsepower
60 hp
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
11 3/8 in
Overall Depth
13 3/8 in
Overall Height
35 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews