Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV950D37N4U
  • Zoro # G013302372

product price: 
$
9,948.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D37N4U
Zoro #
G013302372
UPC #
3606481284334
Country of Origin
China
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Control Method
1 RJ45; 2 RJ45
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Output Frequency Range
599 Hz
With Bypass / No Bypass
No Bypass
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Enclosure
Totally Enclosed
Control Type
1 RJ45; 2 RJ45
Output Phase AC
Three
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Number of Inputs
(10) Digital, (3) Analog
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Application
Industrial
Brake Chopper Included
Yes
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Series
ATV950
Output Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Style
Compact
Color
Black/Green
Maximum Output Current
74.5 A
Enclosure Rating
NEMA 12
Maximum Output Power
50 hp
Output Horsepower
50 hp
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Includes Brake Chopper
Yes
Output Current - Maximum
74.5 A
Number of Inputs - Analog
3
Input Phase
Three
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
35 7/8 in
Overall Depth
13 3/8 in
Overall Width
11 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.