Variable Frequency Drive, Black/Green

  • Mfr # ATV650U30N4U
  • Zoro # G413302286
product price: 
$
2,650.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Output Frequency Range
0.1 to 500 Hz
Output Voltage
480V AC
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650U30N4U
Zoro #
G413302286
UPC #
3606480907036
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Overall Depth
10 3/4 in
Overall Width
10 3/8 in

Details

Dynamic Braking
No
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Output Voltage
480V AC
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Standards
ABS, ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Phase AC
Three
Enclosure
Open
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Frequency
60/50 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Application
Process and Utilities
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Series
ATV650
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
7.2 A
Style
Compact
Brake Chopper Included
No
Color
Black/Green
Enclosure Rating
NEMA 12
Maximum Output Power
4 hp
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Phase
Three
Number of Inputs - Digital
8
Includes Brake Chopper
No
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Output Current - Maximum
7.2 A
Input Phase
Three
Output Horsepower
4 hp
Wire Color
Black/Green

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Restrictions

Hazardous material

Ratings & reviews