Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U22M3US
  • Zoro # G122732404

product price: 
$
2,462.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Analog
3
Start/Stop Control
Programmable
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Includes Ethernet Port
Yes
Output Horsepower
2 hp, 3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U22M3US
Zoro #
G122732404
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 mm
Overall Depth
203 mm
Overall Height
350 mm

Details

Number of Inputs - Analog
3
Start/Stop Control
Programmable
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Includes Ethernet Port
Yes
Output Horsepower
2 hp, 3 hp
Number of Outputs - Digital
0
Includes EMI Filter
No
Input Voltage
200-240V AC
Output Frequency - Maximum
500 Hz
Number of Outputs - Analog
2
Dynamic Braking
No
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Adjustable Deceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Output Power - Kilowatt - Maximum
1.5 kW, 2.2 kW
Adjustable Acceleration Time
0.01 to 9999 sec
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Style
Chassis
Number of Inputs - Digital
8
IP Rating
IP21
Output Frequency - Minimum
0.1 Hz
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Type
Analog, Digital, Relay
Item
Variable Speed Drive
Output Voltage
200-240V AC
Input Phase
Three
Number of Outputs - Relay
3
Includes Communication Port
Yes
Application
Process and Utilities
Accepts External Control Inputs
Yes
Control Type
PLC
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Output Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Series
Altivar Process ATV600
Input Frequency
60/50 Hz
Output Current - Maximum
11.2 A
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.