Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D11M3
  • Zoro # G113328302

product price: 
$
3,871.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Dynamic Braking
Yes
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D11M3
Zoro #
G113328302
UPC #
3606480883613
Country of Origin
United States
Output Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Dynamic Braking
Yes
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
Input Voltage
240V AC
Control Type
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Open
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Series
ATV930
Ethernet Port Included
Yes
Application
Industrial
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Input Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
46.8 A
Maximum Output Power
15 hp
Style
Compact
Color
Black/Green
Enclosure Rating
IP21
Number of Outputs - Digital
2
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Output Current - Maximum
46.8 A
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Input Phase
Three
IP Rating
IP21
Output Horsepower
15 hp
Number of Inputs - Analog
3
Output Phase
Three
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
21 1/2 in
Overall Depth
9 1/4 in
Overall Width
8 1/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 46.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.