Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D22N4
  • Zoro # G713901417

product price: 
$
7,895.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Overall Height
21 1/2 in
Style
Compact
Output Current - Maximum
46.3 A
Application
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D22N4
Zoro #
G713901417
UPC #
3606480883354
Country of Origin
India
Adjustable Deceleration Time
0.01 to 9,999 sec
Style
Compact
Output Current - Maximum
46.3 A
Application
Industrial
Includes Brake Chopper
Yes
Torque Application
Constant Torque, Variable Torque
Number of Inputs - Analog
3
Series
ATV930
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Outputs - Digital
2
Output Phase
Three
Output Horsepower
30 hp
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Item
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Input Phase
Three
Input Type
Analog, Digital
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Voltage
480V AC
Dynamic Braking
Yes
Number of Inputs - Digital
10
Input Voltage
480V AC
IP Rating
IP21
Wire Color
Black/Green
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
21 1/2 in
Overall Width
8 1/4 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.