Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D30M3C
  • Zoro # G113302340

product price: 
$
8,032.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D30M3C
Zoro #
G113302340
UPC #
3606480883682
Country of Origin
India
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Dynamic Braking
No
Start/Stop Control
Programmable
Output Phase AC
Three
Control Method
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
240V AC
Output Frequency Range
599 Hz
Input Voltage
240V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
Input Phase AC
Three
Input Type
Analog, Digital
Application
Industrial
Brake Chopper Included
No
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Output Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Input Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Color
Black/Green
Style
Compact
Maximum Output Power
40 hp
Maximum Output Current
123 A
Enclosure Rating
IP21
Output Phase
Three
Includes Brake Chopper
No
Input Phase
Three
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Output Horsepower
40 hp
Bypass Design
No Bypass
IP Rating
IP21
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Line Contactor Design
With Line Contactor
Output Current - Maximum
123 A
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
36 1/4 in
Overall Depth
12 7/8 in
Overall Width
11 3/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 123 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.