Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # ATVRU75N4
  • Zoro # G414644347

product price: 
$
1,710.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Application
Energy Regeneration
Overall Height
13 1/4 in
Dynamic Braking
Yes
Overall Width
3 1/8 in
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATVRU75N4
Zoro #
G414644347
UPC #
3606481144218
Country of Origin
United States
Application
Energy Regeneration
Dynamic Braking
Yes
Enclosure
Open
Series
ATV320
Input Voltage
500V AC
Input Phase AC
Three
Item
Variable Frequency Drive
Output Voltage
480V AC
Output Voltage Range
700V DC to 800V DC
With Line Contactor / No Line Contactor
No Line Contactor
Maximum Output Current
18.4 A
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Output Phase AC
Three
Start/Stop Control
Automatic
Maximum Output Power
10 hp
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
700V DC to 800V DC
Input Type
Analog
Ethernet Port Included
No
Output Type
Analog
Color
Gray
Style
Compact
Brake Chopper Included
Yes
Enclosure Rating
IP21
Bypass Design
No Bypass
Output Phase
Three
Output Current - Maximum
18.4 A
IP Rating
IP21
Output Horsepower
10 hp
Includes Ethernet Port
No
Input Phase
Three
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 1/4 in
Overall Width
3 1/8 in
Overall Depth
6 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 18.4 A, Output Voltage 480V AC, Output Phase AC Three, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.