Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U22N4C412
  • Zoro # G216312949

product price: 
$
987.99
/ea
Free Shipping & Returns

Key Features

Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0.01 to 6,000 sec
Enclosure
Totally Enclosed
Application
Pumping
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U22N4C412
Zoro #
G216312949
UPC #
3606486835906
Country of Origin
Indonesia
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0.01 to 6,000 sec
Enclosure
Totally Enclosed
Application
Pumping
Control Type
Remote Keypad
Item
Variable Speed Drive
Output Phase AC
Three
Start/Stop Control
Manual
Control Method
Remote
With Bypass / No Bypass
No Bypass
Display Type
LED
Input Phase AC
Three
Output Voltage
500V AC
Standards
IEC 61800-5-1
Displays
LED
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Current
Input Voltage
380-500V AC
Input Frequency
60/50 Hz
Output Frequency Range
0 to 0.599 kHz
Adjustable Acceleration Time
0.01 to 6,000 sec
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Brake Chopper Included
Yes
Output Type
Analog, Digital
Style
Compact
Series
Altivar Solar
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Enclosure Rating
IP20
Torque Application
Variable Torque
Maximum Output Current
5.5 A
Maximum Output Power
3 hp
Number of Outputs
(2) Relay; (3) Discrete; Analog
Bypass Design
No Bypass
Output Current - Maximum
5.5 A
Output Horsepower
3 hp
Output Phase
Three
Output Power - Kilowatt - Maximum
2.2 kW
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Input Phase
Three
Number of Outputs - Analog
1
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Output Frequency - Maximum
0 kHz
IP Rating
IP20
Output Frequency - Minimum
0.599 kHz
Color
Black
Accepts External Control Inputs
Yes
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 1/2 in
Overall Height
7 1/4 in
Overall Depth
6 1/4 in

Description

Variable Speed Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.