Variable Frequency Drive, Black/Green

  • Mfr # ATV930U75N4ZU
  • Zoro # G713302283
product price: 
$
2,529.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Input Phase AC
Three
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U75N4ZU
Zoro #
G713302283
UPC #
3606489740245
Country of Origin
Indonesia
Input Frequency
60/50 Hz
Input Phase AC
Three
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Start/Stop Control
Programmable
Output Voltage
480V AC
Output Phase AC
Three
Dynamic Braking
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Control Method
Local and Remote
Output Frequency Range
599 Hz
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Brake Chopper Included
Yes
Application
Industrial
Series
ATV930
Style
Compact
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Maximum Output Current
16.5 A
Enclosure Rating
IP00
Color
Black/Green
Maximum Output Power
10 hp
Input Phase
Three
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Output Horsepower
10 hp
Output Current - Maximum
16.5 A
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
IP Rating
IP00
Number of Outputs - Digital
2
Output Phase
Three
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 7/8 in
Overall Width
6 1/8 in
Overall Height
13 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews