Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212EG4YB07D07
  • Zoro # G4493684

product price: 
$
2,430.90
/ea
Free Shipping & Returns

Key Features

Displays
Integrated, LCD
Max. Output Amps
4.8 A
Display Type
LCD
Protection
Circuit Breaker
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212EG4YB07D07
Zoro #
G4493684
UPC #
785901264859
Country of Origin
Indonesia
Displays
Integrated, LCD
Max. Output Amps
4.8 A
Display Type
LCD
Protection
Circuit Breaker
Output Phase AC
Three
Dynamic Braking
No
Output Voltage
460V AC
Input Phase AC
Three
Torque @ 1 Hz
110 %
Control Method
Keypad, Remote
Accepts Input Control Signal
Remote Contact
Adjustable Acceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 200 Hz
Adjustable Deceleration Time
0.1 to 999.9 sec
Starting Torque
110 %
Start/Stop Control
Programmable
Input Voltage
460V AC
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
3 hp
With Bypass / No Bypass
With Bypass
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Input Voltage Range
460V AC
Maximum Output Power
3 hp
Style
enclosed
Input Type
Analog, Digital
Control Type
Remote Keypad
Standards
UL Type 1, RoHS
Ethernet Port Included
No
Output Voltage Range
414V AC to 506V AC
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(2) Analog
Color
White
Enclosure Rating
NEMA 1
Output Type
Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Series
S-Flex Enclosed Drive
Number of Outputs
(1) Analog
Maximum Output Current
4.8 A
Output Horsepower
3 hp
IP Rating
IP55
Output Frequency - Minimum
200 Hz
Output Phase
Three
Product Type
Variable Frequency Drive Bypass Panel
Output Current - Maximum
4.8 A
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.5 Hz
Input Phase
Three
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Includes Ethernet Port
No
Number of Outputs - Analog
1
Bypass Design
With Bypass
Number of Inputs - Analog
2
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Height
40.375 in
Depth
10.141 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.8 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.