Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U11M2C412
  • Zoro # G916312966

product price: 
$
557.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0 to 0.599 kHz
Display Type
LED
Input Frequency
60/50 Hz
Output Phase AC
Three
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U11M2C412
Zoro #
G916312966
UPC #
3606486835760
Country of Origin
Indonesia
Output Frequency Range
0 to 0.599 kHz
Display Type
LED
Input Frequency
60/50 Hz
Output Phase AC
Three
Displays
LED
Standards
IEC 61800-5-1
Control Type
Remote Keypad
Adjustable Acceleration Time
0.01 to 6,000 sec
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
No Bypass
Item
Variable Speed Drive
Digital Readout
Output Current
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Manual
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
Application
Pumping
Enclosure
Totally Enclosed
Control Method
Remote
Input Voltage
200-240V AC
Input Phase AC
Single
Brake Chopper Included
Yes
Series
Altivar Solar
Enclosure Rating
IP20
Number of Inputs
(3) Analog; (7) Discrete
Torque Application
Variable Torque
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Outputs
(2) Relay; (3) Discrete; Analog
Style
Compact
Maximum Output Current
6.9 A
Maximum Output Power
1 1/2 hp
Color
Black
Output Power - Kilowatt - Maximum
1.1 kW
Product Type
Variable Frequency Drive
Output Current - Maximum
6.9 A
Output Horsepower
1 1/2 hp
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Output Phase
Three
Includes Brake Chopper
Yes
Input Phase
Single
Number of Outputs - Relay
2
Output Frequency - Maximum
0 kHz
Number of Inputs - Analog
3
IP Rating
IP20
Output Frequency - Minimum
0.599 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
4 1/8 in
Overall Height
5 5/8 in
Overall Depth
6 1/4 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.9 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.