Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U15N4WS
  • Zoro # G613328314

product price: 
$
1,011.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Display Type
LED
Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Dynamic Braking
Yes
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15N4WS
Zoro #
G613328314
UPC #
3606489548674
Country of Origin
Indonesia
Display Type
LED
Input Frequency
60/50 Hz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Dynamic Braking
Yes
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Displays
LED
Control Type
Remote Keypad
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
500V AC
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Phase AC
Three
Output Voltage
500V AC
Control Method
Remote
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Application
Complex Machines
Input Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Output Voltage Range
380V AC to 500V AC
Output Type
Analog, Digital
Enclosure Rating
IP65
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
4.1 A
Ethernet Port Included
Yes
Series
ATV320
Brake Chopper Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Maximum Output Power
2 hp
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Style
Compact
IP Rating
IP65
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Bypass Design
No Bypass
Output Phase
Three
Includes Ethernet Port
Yes
Output Horsepower
2 hp
Output Current - Maximum
4.1 A
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.599 Hz
Input Phase
Three
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Number of Outputs - Analog
1
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 7/8 in
Overall Width
9 7/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.