Shop WEG
See all product information
Create Account
TEAO 1PH Grain Dryer Motor
- Mfr # 13972797
- Zoro # G223360285
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
3 in
Conduit Box Position
F3
Max. Ambient Temp.
40 Degrees C
Frame
143-5TZ
Nameplate RPM
3,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13972797
- Zoro #
- G223360285
- UPC #
- 7909492977483
- Country of Origin
- Mexico
- Conduit Box Position
- F3
- Max. Ambient Temp.
- 40 Degrees C
- Frame
- 143-5TZ
- Nameplate RPM
- 3,550 RPM
- Bearing Protection
- V-Ring
- Usable @ 208V
- Not Usable at 208V
- Full Load Amps
- 12.4 A, 7.51 A
- Phase
- Single
- Motor Sub Application
- Crop Dryer
- Weight
- 41 lb
- Motor Service Factor
- 1
- Motor Application
- Agriculture
- Duty Cycle
- Continuous
- Motor Design
- Capacitor-Start/Run
- Voltage
- 230V AC
- Finish
- Painted
- No. of Speeds
- 1
- Item
- Farm Duty Motor
- Standards
- cCSAus, NEMA MG-1, UR
- Hz
- 60 Hz
- HP
- 1 1/2 to 3 hp
Dimensions
- Shaft Length
- 3 in
- Shaft Dia.
- 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 to 3 hp HP, Nameplate RPM 3,550 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.4 A, 7.51 A, 143-5TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.