Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT0005-23N
  • Zoro # G010043575

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Starting Torque
150 %
Input Phase AC
Three
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT0005-23N
Zoro #
G010043575
UPC #
-
Country of Origin
China
Item
Variable Frequency Drive
Dynamic Braking
Yes
Starting Torque
150 %
Input Phase AC
Three
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Control Type
Mobile App
Input Voltage
230V AC
Control Method
Digital
Input Frequency
60/50 Hz
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Number of Inputs
(2) Analog; (7) Digital
Input Type
Analog, Digital
Style
Compact
Application
Rooftop Fans
Input Voltage Range
200 V AC to 240 V AC
Ethernet Port Included
Yes
Enclosure Rating
IP21
Output Type
Analog, Relay
Series
RTU
Maximum Output Current
2.8 A
Maximum Output Power
1/2 hp
Number of Outputs
(1) Analog; (2) Relay
Color
Gray
Number of Outputs - Relay
2
Bypass Design
No Bypass
Output Current - Maximum
2.8 A
Output Voltage
230V AC
Output Horsepower
1/2 hp
Start/Stop Control
Programmable
Product Type
Variable Frequency Drive
Number of Inputs - Digital
7
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0 Hz
IP Rating
IP20, IP21
Input Phase
Three
Includes Ethernet Port
Yes
Number of Inputs - Analog
2
Output Frequency - Minimum
599 Hz
Wire Color
Gray
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
4 3/8 in
Overall Width
2 5/8 in
Overall Height
5 in

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.8 A, Output Voltage 230V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.