XV6 buzzer 2 tones (grey)
- Mfr # XV6C9S
- Zoro # G024891605
product price:Â
$
62.75
/ea
Sold in multiples of 60 for
$3,765.00
Key Features
Number of Sound Patterns
2
Housing Color
Dark Gray
Volume Selection
Selectable Volume
Operating Temperature - Maximum
122 Degrees F
Sound Volume - Minimum
75 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C9S
- Zoro #
- G024891605
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 buzzer 2 tones (grey)
- Number of Sound Patterns
- 2
- Housing Color
- Dark Gray
- Volume Selection
- Selectable Volume
- Operating Temperature - Maximum
- 122 Degrees F
- Sound Volume - Minimum
- 75 dB
- Sound Operating Mode
- Intermittent
- Sound Style
- Buzzer
- IP Rating
- IP65
- Housing Material
- Polycarbonate
- NEMA Rating
- NEMA 12
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Sound Volume - Maximum
- 85 dB
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Current
- 16 mA @ 24V DC, 25 mA @ 24V AC
- Compatible Series
- Harmony XV6
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 2 1/8 in
- Overall Diameter
- 2 3/8 in
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV6 buzzer 2 tones (grey)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.