One Change Rollerball Pen, Refillable, 0.6 mm, Violet Ink, Single Pen
- Mfr # 183708
- Zoro # G623723963
product price:Â
$
12.59
/ea
Key Features
Includes
1 Pen
Color
Blue, White Barrel; Violet Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 183708
- Zoro #
- G623723963
- UPC #
- -
- Country of Origin
- Germany
- Includes
- 1 Pen
- Color
- Blue, White Barrel; Violet Ink
Description
The Schneider One Change Refillable Cartridge Rollerball Pen features the innovative Super-Flow-System and Ultra-Smooth tip to guarantee consistent ink flow from start to finish for the best writing experience. Waterproof according to ink standard ISO 14145-2, ink dries quickly and smudge-proof. Cap-off ink does not run dry even if the cap is removed for 2-3 days. Rubberized grip zone provides a secure hold for relaxed writing. The cap has a sturdy, high-quality metal clip that fits neatly on either end of the barrel. Writes in an approximate 0.6 mm line width. Refillable with One Change Roller Cartridges. The One Change Rollerball is produced CO2 neutral. Includes one (1) violet ink rollerball pen and refill. Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.