Shop SCI
See all product information
Create Account
Union
- Mfr # 4308004350
- Zoro # G223939702
product price:Â
$
37.15
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
For Pipe Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004350
- Zoro #
- G223939702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Application
- Air, Gases, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Class
- Class 6000
- Specific Fitting Shape
- Union
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side B Type
- Socket
- Fitting Side A Type
- Socket
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.