2in x 60 yds. (12 Pack) 3M 256 White Flatback Tape, 12PK
- Mfr # T947256W12PK
- Zoro # G124479307
product price:Â
$
1,549.99
/pk of 12, $129.17/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T947256W12PK
- Zoro #
- G124479307
- UPC #
- 841436003391
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- White
Dimensions
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
- Tape Width
- 2 in
Description
2in x 60 yds. (12 Pack) 3M 256 White Flatback Tape. Use for masking, bundling, holding and splicing operations needing colors for identification. Adheres to a variety of paper, film, fabric and yarn surfaces._x000D_ Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens and rubber stamps. _x000D_ Should not be subject to outdoor exposure._x000D_ Removes easily._x000D_ Withstands temperatures up to 200 Degrees F. for 1 hour._x000D_ White flat back paper with rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.