1in x 60 yds. 3M 2060 Masking Tape, 36PK
- Mfr # T9352060
- Zoro # G724479257
product price:Â
$
316.99
/pk of 36, $8.81/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9352060
- Zoro #
- G724479257
- UPC #
- 00021200720666
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 in
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
Details
- Item
- Tape
- Tape Color
- Green
Description
1in x 60 yds. 3M 2060 Masking Tape. Tape features high adhesion designed specifically for use with lacquer coatings. Aggressive stick makes this tape ideal for rough surfaces like concrete, wood and stucco._x000D_ Green crepe paper backing._x000D_ Rubber adhesive._x000D_ Withstands temperatures of up to 200 degrees F. for up to one hour._x000D_ Tape is suitable for both indoor and outdoor use up to 3 days._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.