3/4in x 36 yds. (3 pack) 3M - 4737T High Temperature Fine Line Masking Tape, 3PK
- Mfr # T9344737T3PK
- Zoro # G624479265
product price:Â
$
217.99
/pk of 3, $72.66/ea
Free Shipping & Returns
Key Features
Tape Length
36 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9344737T3PK
- Zoro #
- G624479265
- UPC #
- 841436007887
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Blue
Dimensions
- Tape Length
- 36 yds
- Tape Width
- 3/4 in
- Tape Core Diameter
- 3 in
Description
3/4in x 36 yds. (3 Pack) 3M 4737T Masking Tape. Translucent blue color allows for full view of surfaces. Use when critical paint break lines are required._x000D_ Designed for indoor use._x000D_ Ideal for the transportation OEM industry for paint masking of metal and plastic surfaces._x000D_ Withstands temperatures up to 325 Degrees F. for 30 minutes._x000D_ Blue vinyl backing with rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.