Shop SCOTCH

Cushion Wrap 7922, 16"x9ft, PK12

  • Mfr # 7922

  • Zoro # G5978837


product price:  $27.45
/pk 12, $2.29/ea

Key Features

Roll Length
9 ft
Bubble Roll Type
Cushion Wrap
Color
Clear
Roll Width
16 in
Rolls per Bundle
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7922
Zoro #
G5978837
UPC #
00051131650596
Country of Origin
United States

Dimensions

Roll Length
9 ft
Roll Width
16 in
Width
16 in

Details

Item
Bubble Roll
Bubble Roll Type
Cushion Wrap
Color
Clear
Rolls per Bundle
12

Description

Scotch Cushion Wrap 7922,16 In.x9ft,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.