Shop SCOTCH

Cushion Wrap, 7954, 12"x50ft, PK6

  • Mfr # 7954

  • Zoro # G5978782


product price:  $46.39
/pk 6, $7.73/ea

Key Features

Color
Clear
Material
Nylon
Roll Length
50 ft
Roll Width
12 in
Rolls per Bundle
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7954
Zoro #
G5978782
UPC #
00051131675148
Country of Origin
United States

Dimensions

Roll Length
50 ft
Roll Width
12 in
Width
12 in

Details

Item
Bubble Roll
Color
Clear
Material
Nylon
Rolls per Bundle
6

Description

Scotch Cushion Wrap,7954,12 In.x50ft,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.