Shop SCOTCH
See all product information
Create Account
Cushion Wrap, 7929, 12"x30ft, PK6
Mfr # 7929
Zoro # G5978791
product price:Â $26.79
/pk 6, $4.47/eaKey Features
Roll Width
12 in
Material
Nylon, Polyethylene
Color
Clear
Roll Length
30 ft
Perforation
Perforated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7929
Zoro #
G5978791
UPC #
00051131997271
Country of Origin
United States
Dimensions
Roll Width
12 in
Roll Length
30 ft
Width
12 in
Details
Item
Bubble Roll
Material
Nylon, Polyethylene
Color
Clear
Perforation
Perforated
Rolls per Bundle
6
Description
Scotch Cushion Wrap,7929,12 In.x30ft,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.