Shop SCOTCH
See all product information
Cushion Wrap Dispenser Box, 7962
Mfr # 7962
Zoro # G5978852
product price:Â $21.65
/eaKey Features
Roll Length
100 ft
Color
Clear
Perforation
Perforated
Bubble Roll Type
Cushion Wrap
Material
Polyethylene, Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7962
Zoro #
G5978852
UPC #
00051131945746
Country of Origin
United States
Dimensions
Roll Length
100 ft
Roll Width
12 in
Width
12 in
Details
Item
Bubble Roll
Color
Clear
Perforation
Perforated
Bubble Roll Type
Cushion Wrap
Material
Polyethylene, Nylon
Description
Scotch Cushion Wrap Dispenser Box,7962
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.