Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 72 in H, 186 in W
- Mfr # STX-FS-607-B-VX
- Zoro # G423559267
product price:Â
$
3,044.99
/ea
Key Features
Overall Height
72 in
Panel Color
Coal
Folded Width
37 in
Folding
Not Foldable
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-607-B-VX
- Zoro #
- G423559267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Panel Height
- 72 in
- Panel Width
- 26 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
Details
- Item
- Room Divider
- Panel Color
- Coal
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Panel Opacity
- Opaque
- Flammability Standards
- RSTM-E-E84 Class A
- Number of Panels
- 7
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
- Frame Color
- Black
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 26 in, Overall Height 72 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.