Room Divider, Black, 90 in H, 86 in W
- Mfr # STX-FS-7603-B-DB
- Zoro # G823557955
product price:Â
$
2,217.99
/ea
Key Features
Overall Height
90 in
Panel Color
Lake
Number of Panels
3
Folding
Not Foldable
Overall Width
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-7603-B-DB
- Zoro #
- G823557955
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Lake
- Number of Panels
- 3
- Folding
- Not Foldable
- Frame Color
- Black
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
- Frame Material
- Aluminum, Steel
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
Dimensions
- Overall Height
- 90 in
- Overall Width
- 86 in
- Folded Width
- 33 in
- Folded Depth
- 36 in
- Panel Thickness
- 3/4 in
- Panel Height
- 90 in
- Panel Width
- 26 in
Description
Room Divider, Number of Panels 3, Panel Height 90 in, Panel Width 26 in, Overall Height 90 in, Overall Width 86 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.