Shop All Faceshields and Visors
Sellstrom
FACE SHIELD CLEAR LENS FLIP UP WINDOW
Mfr # S32161B
Zoro # G4749507
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection No
- Standards ANSI Z87+, CE Certified to EN 166 and EN 170, CSA Z94.3
Product Information
- Brand Sellstrom
- MFR # S32161B
- Zoro # G4749507
- UPC # 032738027677
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 1/8 in |
Details
Description
Ratchet Faceshield Assembly, Application Metal and Glass Funace Foundry Work, Oxy/Acetylene Welding, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S32011, S32166B, Compatible with Series DP4, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Chemical Splash Resistant, Curved Shield to Fit Facial Contours, Impact Resistant, Ratchet Headgear Suspension Adjustable by Turn of a Knob, Rugged, Sweat-Absorbent Head Band, Headgear Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG02)
- SIRIUS PROTECTIVE PRODUCTS PE Sleeves, Protective Arm Covers/Sleeves, White, 2000PK (PE2PS2-18)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564TXL)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- SELLSTROM Faceshield Visor, Polycarbonate, 5 IR (S32152)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- Sellstrom Faceshields and Visors