Safety Glasses XM340RX Bifocal with magnification Series
Mfr # S74204
Zoro # G1105576
Key Features
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards
- Frame Style Half
Product Information
- Brand Sellstrom
- MFR # S74204
- Zoro # G1105576
- UPC # 32738033319
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Description
Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches. Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging. Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating.
- •Durable: The XM340RX offers all the same features as our popular XM340 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches
- •Versatile: The soft rubberized temple tips and soft nose piece offers all day comfort; Along with the anti-fog coating, these lenses are also mounted to the frame with a ventilation space which helps minimize fogging
- •Certified: The XM340RX safety glasses meet ANSI Z87.1+ standards and provide increased impact protection as well as protecting the user from UV rays with a 99% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ403VPE)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- CONDOR Gate Valve Lockout, Yellow, Polypropylene (437R51)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- CONDOR Reading Glasses, +2.50, Clear (52RW73)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- Sellstrom Reader Eyewear