Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60-2PCP2RB
Zoro # G723425897
product price:Â
$
151.99
/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
Key Features
Tensile Strength
19,800 lbs
Roller Diameter
0.469 in
Finish
Dual Coat (Zinc+Chemical Sealer)
Industry Chain Pitch
3/4 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-2PCP2RB
- Zoro #
- G723425897
- UPC #
- 821002177466
- Country of Origin
- Japan
- Tensile Strength
- 19,800 lbs
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Chain Number
- 60-2PCP
- Item
- Roller Chain
- Number of Strands
- 2
- Series
- Inspire Series SBR Perfect Coat Plus
Description
SENQCIA Inspire Series SBR 60-2PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller