Shop SENQCIA
See all product information
Create Account
Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 4 P, 1-1/8 Dia x 1.25 W
Mfr # C2160RB
Zoro # G123416310
product price:Â
$
208.99
/ea
Sold in multiples of 10 for $2,089.90
Free Shipping & Returns
Key Features
Chain Number
C2160
Material
Carbon Steel
Roller Diameter
1-1/8 in
Pin Contruction
Riveted
Series
Inspire Series SBR Standard Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2160RB
- Zoro #
- G123416310
- UPC #
- 821002054897
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 1-1/4 in
- Overall Length
- 10 ft
Details
- Chain Number
- C2160
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard Conveyor
- Industry Chain Pitch
- 4 in
- Item
- Roller Chain
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR C2160RB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 4 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel