Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.5P, 7/8 Dia x .5 W
Mfr # C2062HMRB
Zoro # G223413981
product price:Â
$
27.59
/ea
Sold in multiples of 10 for $275.90
Key Features
Roller Diameter
7/8 in
Chain Number
C2062
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Series
Hi-Max Large Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062HMRB
- Zoro #
- G223413981
- UPC #
- 821002049947
- Country of Origin
- Taiwan, Province of China
- Chain Number
- C2062
- Industry Chain Pitch
- 1-1/2 in
- Series
- Hi-Max Large Conveyor
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
Description
SENQCIA Hi-Max C2062HMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.