Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 100 ft OAL, .5P, .312 Dia x .312 W
- Mfr # 40NPHMR100
- Zoro # G223424420
product price:Â
$
12.79
/ea
Sold in multiples of 100 for $1,279.00
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40NPHMR100
- Zoro #
- G223424420
- UPC #
- 821002016505
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Finish
- Nickel Plated
- Tensile Strength
- 4,080 lbf
- Series
- Standard
Description
SENQCIA Hi-Max SBR 40NPHMR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.