Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W, 304SS
Mfr # 35SSHMRB
Zoro # G123420966
product price:Â
$
31.65
/ea
Sold in multiples of 10 for $316.50
Key Features
Chain Number
35SS
Material
304 Stainless Steel
Series
Hi-Max Standard
Pin Contruction
Riveted
Roller Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35SSHMRB
- Zoro #
- G123420966
- UPC #
- 821002012729
- Country of Origin
- Taiwan, Province of China
- Chain Number
- 35SS
- Material
- 304 Stainless Steel
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 1,400 lbs
- Number of Strands
- 1
Description
SENQCIA Hi-Max 35SSHMRB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.