Shop SENQCIA
Additional $3.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR Riveted Standard , 50 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80-2R50
Zoro # G423511265
product price:Â
$
141.99
/ea
Sold in multiples of 50 for $7,099.50
Key Features
Series
Inspire Series SBR Standard
Overall Length
50 ft
Chain Overall Width
5/8 in
Roller Diameter
5/8 in
Chain Number
80-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-2R50
- Zoro #
- G423511265
- UPC #
- 821002030952
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Chain Number
- 80-2
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Tensile Strength
- 35,300 lbs
Description
SENQCIA Inspire Series SBR 80-2R50 Riveted Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel