Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Cottd Std, 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # 120HHMCB
Zoro # G223418597
product price:Â
$
114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Pin Contruction
Cottered
Series
Hi-Max Heavy
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120HHMCB
- Zoro #
- G223418597
- UPC #
- 821002130690
- Country of Origin
- Taiwan, Province of China
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Series
- Hi-Max Heavy
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain
- Tensile Strength
- 38,000 lbs
- Chain Number
- 120H
Description
SENQCIA Hi-Max 120HHMCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel