Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
Mfr # BL466HMR100
Zoro # G523424441
product price:Â
$
32.49
/ea
Sold in multiples of 100 for $3,249.00
Key Features
Series
Hi-Max BL Series
Material
Carbon Steel
Tensile Strength
18,550 lbs
Industry Chain Pitch
1/2 in
Lacing
6 x 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL466HMR100
- Zoro #
- G523424441
- UPC #
- 821002039627
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
Details
- Series
- Hi-Max BL Series
- Item
- Leaf Chain
- Material
- Carbon Steel
- Tensile Strength
- 18,550 lbs
- Industry Chain Pitch
- 1/2 in
- Lacing
- 6 x 6
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- BL466
Description
SENQCIA Hi-Max BL466HMR100 Riveted Leaf Chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel