Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1P, 5/8 Dia x .313 W, 304SS
Mfr # C2042SSHMRB
Zoro # G623413697
product price:Â
$
48.99
/ea
Sold in multiples of 10 for $489.90
Key Features
Industry Chain Pitch
1 in
Chain Overall Width
0.313 in
Pin Contruction
Riveted
Material
304 Stainless Steel
Chain Number
C2042SS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2042SSHMRB
- Zoro #
- G623413697
- UPC #
- 821002044188
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
Details
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Chain Number
- C2042SS
- Series
- Hi-Max Large Conveyor
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 2,790 lbs
Description
SENQCIA Hi-Max C2042SSHMRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.313 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.