Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 50 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80HHMR50
Zoro # G623413826
product price:Â
$
40.19
/ea
Sold in multiples of 50 for $2,009.50
Key Features
Industry Chain Pitch
1 in
Series
Hi-Max Heavy
Number of Strands
1
Material
Carbon Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80HHMR50
- Zoro #
- G623413826
- UPC #
- 821002033250
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1 in
- Series
- Hi-Max Heavy
- Number of Strands
- 1
- Material
- Carbon Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 80H
- Tensile Strength
- 20,000 lbs
Description
SENQCIA Hi-Max 80HHMR50 Heavy Series Riveted Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel