Shop SENQCIA
See all product information
Create Account
Hi-Max Riv Standard Flat Side Bar, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80FHMRB
Zoro # G023420165
product price:Â
$
34.89
/ea
Sold in multiples of 10 for $348.90
Key Features
Series
Hi-Max Flat Side
Number of Strands
1
Pin Contruction
Riveted
Tensile Strength
17,600 lbs
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80FHMRB
- Zoro #
- G023420165
- UPC #
- 821002032802
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Series
- Hi-Max Flat Side
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 17,600 lbs
- Material
- Carbon Steel
- Chain Number
- 80F
- Industry Chain Pitch
- 1 in
Description
SENQCIA Hi-Max 80FHMRB Riveted Standard Flat Side Bar Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.