Shop SENQCIA
See all product information
Create Account
Hi-Max Riv Standard Flat Side Bar, 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60FHMRB
Zoro # G923414516
product price:Â
$
18.69
/ea
Sold in multiples of 10 for $186.90
Key Features
Series
Hi-Max Flat Side
Material
Carbon Steel
Number of Strands
1
Overall Length
10 ft
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60FHMRB
- Zoro #
- G923414516
- UPC #
- 821002026412
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Series
- Hi-Max Flat Side
- Material
- Carbon Steel
- Number of Strands
- 1
- Tensile Strength
- 9,260 lbs
- Chain Number
- 60F
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
Description
SENQCIA Hi-Max 60FHMRB Riveted Standard Flat Side Bar Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel